Replay 100W 3-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

Part #PP4318104  |  Item #5065553  |  Manufacturer Part #P4318-104

$ 159.21 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth forms and linear details.
  • Pleasingly elegant frame.
  • Simplified modern look.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Outside Painted White Inside

Height: 20-1/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.97

Width: 17 in