100W 5-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

You last purchased this on
 
Progress Lighting

Replay 100W 5-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Replay 100W 5-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #PP4319104
  • Item #5065763
  • Manufacturer Part #P4319-104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfect for modern and transitional style settings
  • Beautiful polished nickel finish
  • Ideal for a dining room or sitting room
  • Certifications: UL-CUL Dry Location Listed
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 21-inch diameter by 20.125-inch height by 95-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Elegant etched outside with painted white inside glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
21 in
Diameter:
21 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Outside Painted White Inside
Height:
20-1/8 in
Installation Type:
Ceiling Mount
Length:
95 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Power Source:
Hardwired
Size:
21 in x 21 in x 20.125 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.2 lb
Width:
21 in