Progress Lighting

Replay 100W 9-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

Part #PP4726104  |  Manufacturer Part #P4726-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms, linear details.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 25-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Painted White

Height: 28 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 15

Width: 25-1/2 in