Replay 16-5/8 in. 100W 3-Light Medium E-26 Incandescent Inverted Pendant Light in Black

Part #PP3450  |  Manufacturer Part #P3450-31

Starting at
$ 141.48 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms and linear details.
  • Pleasingly elegant frame.
  • Simplified modern look.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Replay

Color Finish: Black

Color Finish Category: Blacks

Diameter: 16-5/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Outside Painted White Inside

Height: 18-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 2.9

Width: 16-5/8 in