2-Light Bath Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Replay 2-Light Bath Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Replay 2-Light Bath Light in Antique Bronze

  • Fast #
  • Part #PP215820
  • Item #7081746
  • Manufacturer Part #P2158-20
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.
  • Smooth forms, linear details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6 in
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Painted White
Height:
7-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.4 lb
Width:
13 in