Progress Lighting

Replay 2-Light Bath Light in Polished Nickel

Part #PP2158104  |  Item #7081747  |  Manufacturer Part #P2158-104

$ 50.60 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Smooth forms, linear details.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Diameter: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Painted White

Height: 7-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

Type: PP2158104

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3.4

Width: 13 in