25-1/2 in. 900W 9-Light Medium E-26 Incandescent Chandelier in Black

You last purchased this on
 
Progress Lighting

Replay 25-1/2 in. 900W 9-Light Medium E-26 Incandescent Chandelier in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Replay 25-1/2 in. 900W 9-Light Medium E-26 Incandescent Chandelier in Black

  • Fast #
  • Part #PP472631
  • Item #7107581
  • Manufacturer Part #P4726-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfect for modern and transitional style settings
  • Classic textured black finish
  • Ideal for a dining room or great room
  • Certifications: UL-CUL Dry Location Listed
  • Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 25.5-inch diameter by 28-inch height by 104-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Elegant etched painted white glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
25-1/2 in
Diameter:
25-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Painted White
Height:
28 in
Installation Type:
Ceiling Mount
Length:
104 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
Power Source:
Hardwired
Size:
25.5 in x 25.5 in x 28 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
15 lb
Width:
25-1/2 in