Replay 25-1/2 in. 900W 9-Light Medium E-26 Incandescent Chandelier in Black

Part #PP4726  |  Manufacturer Part #P4726-31

Starting at
$ 391.50 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms, linear details.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Black

Color Finish Category: Blacks

Diameter: 25-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Painted White

Height: 28 in

Installation Type: Ceiling Mount

Length: 104 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 15

Width: 25-1/2 in