Progress Lighting

Replay 4 in. 1-Light Ceiling Mount Mini-Pendant in Black

Part #PP517031  |  Manufacturer Part #P5170-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms and linear details.
  • Pleasingly elegant frame.
  • Simplified modern look.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Outside Painted White Inside

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 1.2

Width: 3-7/8 in