Progress Lighting

Replay 4-Light Medium E-26 Base Incandescent Bath Light in Polished Nickel

Part #PP2160104  |  Manufacturer Part #P2160-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms, linear details.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Diameter: 31-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Painted White

Height: 7-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

Type: PP2160104

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.9

Width: 31-1/8 in