75W 2-Light Outdoor Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Residence 75W 2-Light Outdoor Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Residence 75W 2-Light Outdoor Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP605520
  • Item #5065642
  • Manufacturer Part #P6055-20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Umber textured art glass panels.
  • Geometric details.
  • Antique bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Residence
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Umber Textured Art
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Craftsman
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
2.68 lb
Width:
12 in