Progress Lighting

Resort 100W 1-Light Hanging Lantern in Aged Copper

Part #PP6504122  |  Manufacturer Part #P6504-122

Color/Finish:
Aged Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gradual umber tint on glass shades.
  • Woven cast pattern.
  • Tudor styling with elements of prairie design.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Resort

Color Finish: Aged Copper

Color Finish Category: Copper Tones

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Gradual Umber Tint

Height: 14-1/8 in

Installation Type: Ceiling Mount

Length: 88 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Craftsman]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3

Width: 8-1/2 in