Progress Lighting Resort 15-7/8 in. 100 W 1-Light Medium Lantern in Aged Copper

PP5988122

Color Finish

(Pricing is for Aged Copper)

$200.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Gradual umber tint on glass shades.
  • Tudor styling with elements of prairie design.
  • Woven cast pattern.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Resort
Color Finish
Aged Copper
Color Finish Category
Copper Tones
Depth
11-3/8 in
Diameter
8-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Umber
Height
15-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional/Craftsman
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday