Progress Lighting

Ridge 1-Light Medium E-26 Base Mini Pendant in Espresso

Part #PP500984  |  Manufacturer Part #P5009-84

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A clean, yet rustic, modern frame.
  • Etched antique watermarked glass with a tapered square form.
  • A classically designed fixture family for urban chic environments.
  • Includes one 6" and four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ridge

Color Finish: Espresso

Color Finish Category: Browns

Diameter: 6-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Antique Watermark

Height: 10-3/4 in

Installation Type: Ceiling Mount

Length: 77 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Rustic, Transitional

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-1/4 in