Progress Lighting Riverside 100W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Heirloom

PP352588

Manufacturer Part #: P3525-88

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 14" D x 9 3/8" H
  • Ceiling mount
  • Requires three 100W medium base lamps
  • Etched Topaz glass
  • Heirloom finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Riverside
Diameter
14 in
Glass Type
Etched
Height
9-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday