18-1/2 in. 100W 3-Light Bath Light in Heirloom

You last purchased this on
 
Progress Lighting

Riverside 18-1/2 in. 100W 3-Light Bath Light in Heirloom

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Riverside 18-1/2 in. 100W 3-Light Bath Light in Heirloom

  • Fast #
  • Part #PP309488
  • Item #2248831
  • Manufacturer Part #P3094-88
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patterned glass shade resembles natural forms of flowing water
  • Topaz glass
  • Heirloom Bronze finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Riverside
Color Finish Name:
Heirloom
Depth:
6-1/8 in
Energy Star Compliant:
No
Glass Type:
Etched Light Topaz
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
18-1/2 in