24-7/8 in. 150W 2-Light Linear chandelier in Heirloom
Riverside 24-7/8 in. 150W 2-Light Linear chandelier in Heirloom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Riverside
- Color Finish Name:
- Heirloom
- Energy Star Compliant:
- No
- Glass Type:
- Etched Light Topaz Wave
- Height:
- 24-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 14 in