Riverside 8 in. 100W 2-Light Bath Vanity Fixture in Heirloom Bronze

Part #PP309388  |  Item #2248628  |  Manufacturer Part #P3093-88

Color/Finish:
Heirloom Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heirloom Bronze finish
  • Patterned glass shade resembles natural forms of flowing water
  • Topaz glass

Specifications

ADA Compliant: No

Bulb Style: Linear

Bulb Type: Incandescent

Collection: Riverside

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/8 in

Energy Star Compliant: No

Glass Type: Etched Light Topaz Wave

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Casual]

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 14-1/2 in