95 in. 100 W 6-Light Medium Chandelier in Heirloom
Riverside 95 in. 100 W 6-Light Medium Chandelier in Heirloom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Riverside
- Color Finish Name:
- Heirloom
- Glass Type:
- Etched Light Topaz Wave
- Height:
- 95 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 600 W
- Width:
- 24 in