98 in. 100W 3-Light Foyer Pendant in Heirloom
Riverside 98 in. 100W 3-Light Foyer Pendant in Heirloom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires three 100W medium base lamps
- Etched Topaz glass
- 18 3/4" D x 22 3/4" H
- Heirloom
Specifications
- Collection:
- Riverside
- Color Finish Name:
- Heirloom
- Diameter:
- 18-3/4 in
- Glass Type:
- Etched Light Topaz Wave
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-3/4 in