Progress Lighting

Rizu 100W 3-Light Medium Bracket Fixture in Brushed Nickel

Part #PP280709  |  Manufacturer Part #P2807-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Geometric design styling.
  • Versatile white glass shades.
  • Bold and balanced angled arms.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Rizu

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Diameter: 22-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 22-1/2 in