Progress Lighting Roman Coach 2 in. 60W Medium Outdoor Flush in Antique Bronze

PROP601920

Color Finish

(Pricing is for Antique Bronze)

$112.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique bronze finish.
  • Clear seeded glass panels.
  • Rich weathered style.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Roman Coach
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
6-3/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday