Round Back Wall or Ceiling Mount Directional Spotlight Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Directional Round Back Wall or Ceiling Mount Directional Spotlight Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Directional Round Back Wall or Ceiling Mount Directional Spotlight Fixture in Brushed Nickel

  • Fast #
  • Part #PP616209
  • Item #3335063
  • Manufacturer Part #P6162-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multi Directional Light
  • Wall or ceiling mount.
  • Brushed Nickel finish.
  • Round Back.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
Yes
Collection:
Directional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Energy Star Compliant:
No
Height:
5-1/8 in
Installation Type:
Wall Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
50 W
Weight:
5 lb
Width:
36 in