Round Top Cover Lens in White

Part #PP879930  |  Item #2131191  |  Manufacturer Part #P8799-30

$ 22.92 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White finish.
  • Adapts up/down fixtures for wet location use.
  • Clear glass lens.

Specifications

ADA Compliant: No

Application: Outdoor

Color Finish: White

Color Finish Category: Whites

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear

Height: 3/4 in

Installation Type: Wall Mount

Material: Aluminum

Product Type: Aluminum Cylinder Accessories

Smart Home Enabled: No

Weight: 0.3

Width: 5 in