100W 4-Light Medium Base Television Bath Bracket in Classic Silver
Roxbury 100W 4-Light Medium Base Television Bath Bracket in Classic Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear crystal fluted shades.
- Crystal accents correspond with each shade.
- Classic Silver finish.
- Elegance of an early Hollywood ballroom.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Roxbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Classic Silver
- Depth:
- 7-3/4 in
- Diameter:
- 35-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 35-1/2 in