Progress Lighting

Roxbury 60 W 2-Light Candelabra Wall Bracket Sconces in Classic Silver

Part #PP2772101  |  Manufacturer Part #P2772-101

Color/Finish:
Classic Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Roxbury

Color Finish: Classic Silver

Color Finish Category: Silver Tones

Glass Type: Crystal

Height: 13-5/8 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Watts: 60

Width: 14-7/8 in