60 W 5-Light Chandelier Candelabra in Classic Silver

You last purchased this on
 
Progress Lighting

Roxbury 60 W 5-Light Chandelier Candelabra in Classic Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Roxbury 60 W 5-Light Chandelier Candelabra in Classic Silver

  • Fast #
  • Part #PP4506101
  • Item #2834491
  • Manufacturer Part #P4506-101
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crystal accents appear in center column, bobeches, and glass shades
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Silver finish
  • Requires Certification

Specifications

Collection:
Roxbury
Color Finish Category:
Silver Tones
Color Finish Name:
Classic Silver
Glass Type:
Clear Crystal
Height:
23-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Formal
Material:
Steel
Number of Lights:
5
UL Listed:
Yes
Watts:
300 W
Width:
24-1/4 in