60W 3-Light Candelabra E-12 Incandescent Semi-Flush Ceiling Light in Classic Silver
Roxbury 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Ceiling Light in Classic Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain or semi-flush mount
- Requires three 60W G16.5 base candelabra lamps
- 16" D x 14" H
- Classic Silver
- Clear crystal glass
- Includes 6' of 9 gauge chain
Specifications
- Collection:
- Roxbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Classic Silver
- Diameter:
- 16 in
- Energy Star Compliant:
- No
- Glass Type:
- Crystal Fluted
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Formal
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in