7-3/4 in. 100 W 3-Light Medium Bracket in Classic Silver

You last purchased this on
 
Progress Lighting

Roxbury 7-3/4 in. 100 W 3-Light Medium Bracket in Classic Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Roxbury 7-3/4 in. 100 W 3-Light Medium Bracket in Classic Silver

  • Fast #
  • Part #PP2727101
  • Item #2834007
  • Manufacturer Part #P2727-101
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear crystal fluted shades.
  • Crystal accents correspond with each shade.
  • Classic Silver finish.
  • Elegance of an early Hollywood ballroom.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Roxbury
Color Finish Category:
Silver Tones
Color Finish Name:
Classic Silver
Depth:
7-3/4 in
Diameter:
26 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Crystal
Height:
8-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Luxe, Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
26 in