60W 2-Light Bath Light in Antique Bronze
Rush 60W 2-Light Bath Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched opal glass and dual-finishes.
- Fun play of reflection and lighting effects for the home.
- Antique Bronze finish with natural brass highlights.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rush
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 4-7/8 in
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in