Progress Lighting Rush 60W 4-Light Bath Light in Brushed Nickel

PP271809

Manufacturer Part #: P2718-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish with polished chrome highlights.
  • Etched opal glass and dual-finishes.
  • Fun play of reflection and lighting effects for the home.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Rush
Depth
4-7/8 in
Diameter
32 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched Opal
Height
4-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Power Source
Electric
Type
PP271809
UL Listed
No
Volts
120V
Watts
60
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday