Progress Lighting

Saluda 120W 3-Light Medium E-26 LED Vanity Fixture in Antique Bronze

Part #PP300180020  |  Manufacturer Part #P300180-020

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean comfortable forms with gentle curves are highlighted in Saluda
  • Softly shaped clear glass shades are accented with a banded ring and nestled on a socket cup to complete the form.
  • Clear glass shades
  • Antique Bronze finish
  • 3-light bath
  • Uses 3, 60-watt max. medium base bulb including LED equivalent (sold separately)
  • Mount on wall in bath and vanity settings to enhance a spa-like atmosphere
  • Measures 24" W x 9 1/2" H

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: LED

Collection: Saluda

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Coastal, Farmhouse, Transitional

Material: Glass, Steel

Number Of Lights: 3

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 120

Weight: 9.24

Width: 24 in