3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze
Santee 3-Light 60W Up Lighting Large Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Classic colonial wall lantern with contemporary touches.
- Geometric frame and graphic handle.
- Antique Bronze finish.
- Painted brass candle option.
- Wide beveled glass adds visual interest.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Santee
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/2 in
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 19-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.09 lb
- Width:
- 9-1/2 in