11 in. 100W 3-Light Bath Bracket in Forged Black
Santiago 11 in. 100W 3-Light Bath Bracket in Forged Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spiraled detailing- scrolled arms enhanced by subtle twists.
- Jasmine mist glass.
- Hand painted Forged Black finish.
- Creates a relaxed ambiance.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Santiago
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Depth:
- 7 in
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Jasmine Mist
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in