0 items

Progress Lighting Santiago 6-3/8 in. 1-Light Bath Bracket in Forged Black with Jasmine Mist Glass Shade

PP275280

Color Finish

(Pricing is for Forged Black)

$133.47

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Creates a relaxed ambiance.
  • Hand painted Forged Black finish.
  • Jasmine mist glass.
  • Spiraled detailing- scrolled arms enhanced by subtle twists.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Santiago
Color Finish
Forged Black
Color Finish Category
Blacks
Depth
7 in
Diameter
6-3/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Jasmine Mist
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Rustic
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday