74-3/4 in. 1-Light Mini Pendant in Roasted Java
Santiago 74-3/4 in. 1-Light Mini Pendant in Roasted Java
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires one 100W medium base lamp
- Jasmine mist glass
- 6 1/4" D x 15 1/4" H
- Roasted Java
Specifications
- Collection:
- Santiago
- Color Finish Category:
- Browns
- Color Finish Name:
- Roasted Java
- Diameter:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Jasmine Mist
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W