0 items

Progress Lighting Savannah 100W 1-Light Wall Sconce in Burnished Chestnut

PP320486

Color Finish

(Pricing is for Antique Alabaster)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Antique Alabaster glass
  • Burnished Chestnut finish
  • Decorative stamped back plate

SPECIFICATIONS

Collection
Savannah
Color Finish
Antique Alabaster
Depth
9-1/4 in
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday