100W 1-Light Wall Sconce in Burnished Chestnut
Savannah 100W 1-Light Wall Sconce in Burnished Chestnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Savannah
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnished Chestnut
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in