Security Light Back Plate in Antique Bronze
Security Light Back Plate in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back plate can be used with a single head or multiple heads.
- Heads are sold separately (P6342).
- Backplate for the LED Security flood lights.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P6346-82-30K LED Flood Light
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 4-13/16 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1-11/16 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Die Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Security Light Back Plate