60 W 6-Light Candelabra Hall & Foyer in Brushed Nickel
60 W 6-Light Candelabra Hall & Foyer in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delicate rope detailing.
- Great for entry ways or kitchens.
- Clear seeded glass.
- Brushed Nickel
- Glass type: clear seeded
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 36-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 158 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W