Progress Lighting Signal Bay 1-Light Flushmount in Oil Rubbed Bronze

PP5638108

Manufacturer Part #: P5638-108

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features nautical design elements such as a ship's frame or a lighthouse on the shore.
  • Clear seeded glass.
  • Oil Rubbed Bronze finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Signal Bay
Diameter
12 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Height
8-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday