58W 5-Blade Indoor Ceiling Fan with 52 in. Blade Span and LED Light in Antique Bronze
Smyrna 58W 5-Blade Indoor Ceiling Fan with 52 in. Blade Span and LED Light in Antique Bronze
Frequently Purchased Together
Product Details
- The light kit contains a clear hammered glass shade and contains a 17W dimmable 3000K LED module with 90CRI and 1400 lumens
- Walnut blades and an Antique Bronze finish
- 52" Smyrna indoor/outdoor ceiling fan features five blades and an LED light source, offering both form and function with energy- and cost-savings benefits
- Reversible motor for year round comfort allows you to choose either a down draft (summer) or an up draft (winter)
- Indoor/outdoor ceiling fan is ideal for use in great rooms, living rooms, bedrooms and any outdoor areas such as a porch or lanai
- Ideal for Traditional exteriors
- The five-blade Smyrna fan features a dual mount system and has an all weather wet location rating (ABS blades) to accommodate a variety of settings inside and outside of the home
- A wall switch is included
- A 3/4" x 4-1/2" down rod is included. Longer accessory down rods can be ordered separately
- Ideal in a room size that ranges from 226- to 400-square feet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 5.7 yr
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4585 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Smyrna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Glass Type:
- Clear Hammered
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1386
- Lumens per Watt:
- 77
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Fan
- RPM:
- 165
- Smart Home Enabled:
- No
- Temperature Rating:
- 40
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 58 W
- Weight:
- 20.94 lb
- Width:
- 52 in