Soar Collection 3-100W MED BATH BRACKET

Part #PP25423030K  |  Item #7359309  |  Manufacturer Part #P2542-3030K

$ 337.47 EACH

Type:

PP25423030K
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Four-blade 54" Soar ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Soar ceiling fan features White blades with a White finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • A remote with batteries is included - and controls full range dimming and fan speed capabilities
  • Soar features triple capacitor speed control, manual reverse control
  • Soar ceiling fan adds form and function - by providing increased air circulation in rooms
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet

Specifications

ADA Compliant: No

Blade Finish: White

Blade Pitch: 12°

Blade Span: 54 in

Bulb Type: LED

CFM: 4814

Collection: Soar Collection

Color Finish: White

Color Finish Category: Whites

Control Type: Push

Diameter: 54 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 14-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: [Modern, Transitional]

Lumens: 1500

Lumens per Watt LPW : 88.2

Material: Steel

Number Of Blades: 4

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

Type: PP25423030K

UL Listed: Yes

Volts: 120V

Watts: 17

Weight: 23.8