Socket Tool Accessory in Black

You last purchased this on
 
Progress Lighting

Socket Tool Accessory in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Socket Tool Accessory in Black

  • Fast #
  • Part #PP868501
  • Item #4883708
  • Manufacturer Part #P8685-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates a loose fit.
  • Used like a wrench.
  • Black finish.
  • Used on a variety of fixtures.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-5/8 in
Dimmable:
No
Energy Star Compliant:
No
Height:
7-7/8 in
Lighting Style:
Builder, Commodity
Material:
Plastic
Product Type:
Accessories
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
2.64 lb