Progress Lighting

Spatial 12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Black

Part #PP500082031  |  Manufacturer Part #P500082-031

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
  • Over scaled geometric frames feature designs inspired by metal trusses and the art of engineering
  • A Matte Black finish is highlighted by clear globe shades
  • Uses one 100-watt max. G16.5 candelabra base bulb (sold separately)
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
  • Can be displayed singularly or in groupings of two or more in a variety of spaces.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Spatial

Color Finish: Black

Color Finish Category: Blacks

Diameter: 12 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Bohemian, Urban Industrial, Modern]

Material: Steel

Number Of Lights: 1

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 2.09

Width: 12 in