28 in. 60W 6-Light Pendant in Black
Spatial 28 in. 60W 6-Light Pendant in Black
Frequently Purchased Together
Product Details
- Over scaled geometric frames feature designs inspired by metal trusses and the art of engineering
- A Matte Black finish is highlighted by clear globe shades
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- Can be displayed singularly or in groupings of two or more in a variety of spaces.
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
- Uses six 60-watt max. G16.5 candelabra base bulb (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Spatial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 28 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Urban Industrial, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.29 lb
- Width:
- 28 in