Spatial 60W 3-Light Candelabra E-12 Incandescent Bath Vanity in Black

Part #PP300114031  |  Item #7529481  |  Manufacturer Part #P300114-031

$ 226.46 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vanity fixtures complement popular decor found in modern spa-like bath suites
  • Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
  • A Matte Black finish is highlighted by clear globe shades
  • Over scaled geometric frame features design inspired by metal trusses and the art of engineering
  • Uses three 60-watt max. G16.5 candelabra base bulbs (sold separately)
  • Shop the complete Spatial collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Spatial

Color Finish: Black

Color Finish Category: Blacks

Depth: 8-1/2 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear

Height: 6-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: [Bohemian, Urban Industrial, Modern]

Material: Steel

Number Of Lights: 3

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 3.75

Width: 22 in