Progress Lighting
Spatial 60W 4-Light Candelabra E-12 Incandescent Bath Vanity in Black
Part #PP300115031 | Item #7529398 | Manufacturer Part #P300115-031
Product Details
- Vanity fixtures complement popular decor found in modern spa-like bath suites
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- A Matte Black finish is highlighted by clear globe shades
- Over scaled geometric frame features design inspired by metal trusses and the art of engineering
- Uses four 60-watt max. G16.5 candelabra base bulbs (sold separately)
- Shop the complete Spatial collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Documents
Specifications
ADA Compliant: No
Application: Indoor
Bulb Type: Incandescent
Collection: Spatial
Color Finish: Black
Color Finish Category: Blacks
Depth: 8-1/2 in
Dimmable: No
Energy Star Compliant: No
Glass Type: Clear
Height: 6-1/2 in
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Style: [Bohemian, Urban Industrial, Modern]
Material: Steel
Number Of Lights: 4
Smart Home Enabled: No
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Weight: 4.85
Width: 31-1/8 in