P400084-031 6-60W MED CHANDELIER
Spatial P400084-031 6-60W MED CHANDELIER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geometric frame inspired by metal trusses and the art of architectural engineering
- Features popular Black finish
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- Chandelier ideal for foyers and entryways
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
- Uses six 60 watt max. G16.5 candelabra base lamps
- Frame is highlighted by clear globe shades
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Spatial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Urban Industrial, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Type:
- PP400084031
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.46 lb
- Width:
- 26 in