Progress Lighting Spirit 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light in Pebbles

PP3414144

Manufacturer Part #: P3414-144

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Refreshing pebbles finish.
  • Light umber etched glass.
  • Subtle forms and refreshing feel.
  • Close-to-ceiling.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Spirit
Diameter
13-1/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Light Umber Etched
Height
12-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday